Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33-inch Undermount Granite Composite Sink in Brown

  • Mfr # PR3320-BR-UM

  • Zoro # G708581693


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18.625"
Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Overall Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3320-BR-UM
Zoro #
G708581693
UPC #
817899019705
Country of Origin
Italy

Dimensions

Overall Length
18.625"
Overall Width
33"
Overall Height
11"
Bowl Depth
9.4376"
Bowl Size
33" x 18.625" x 11"

Details

Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Gauge
Does not apply
Includes
Clips -both undermount and topmount
Color
Brown
Weight
29 lbs.

Description

Part of our Plymouth Collection, this 33- inch undermount sink is designed an made in Italy. Italian granite composite sinks offer durability and the large single bowl is accomodating to your largest bakeware, pots and pans! With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. Stone is naturally sound-absorbing for a quieter kitchen. Brown color with metallic flecking throughout is the statement maker you've been looking for. Because the drain is placed at the center back of the sink you have more unobstructed under cabinet space and basin surface area up top!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.