Zoro Homepage

3.5 Inch Extended Flange Disposal Kitchen Drain in Brushed Stainless

  • Mfr # 3.5EDF-BRS

  • Zoro # G008589047


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Length - Drains
4.5"
For Use With
Any kitchen sink model with 3.5" opening using a Garbage Disposal.
Size
4.5" Diameter x 2.5" H (collar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.5EDF-BRS
Zoro #
G008589047
UPC #
817899016766
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
4.5"
Size
4.5" Diameter x 2.5" H (collar)
Overall Height
2.5"
Overall Width
4.5"

Details

Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Finish
Silver
For Use With
Any kitchen sink model with 3.5" opening using a Garbage Disposal.

Description

Nantucket Sinks 3.5EDF-BRS extended flange is perfect for use with fireclay sinks or garbage disposals. For ISE type units with 3-3/8 I.D. Spring loaded center post for smooth strainer operation. Brushed stainless finish coordinates with your decor. installation required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.