Zoro Homepage

3.5 Inch Extended Flange Disposal Kitchen Drain in Matte Black

  • Mfr # 3.5EDF-MBL

  • Zoro # G208589052


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Matte Black
Length - Drains
4.5"
For Use With
Vineyard Collection and Cape Collection Matte Black finish/glazed sinks or any kitchen sink model with 3.5" opening using a Garbage Disposal.
Overall Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.5EDF-MBL
Zoro #
G208589052
UPC #
810074620123
Country of Origin
China

Dimensions

Length - Drains
4.5"
Overall Width
4.5"
Size
4.5" Diameter x 2.5" H (collar)
Overall Height
2.5"

Details

Material of Construction - Drains
Stainless Steel
Color - Drains
Matte Black
For Use With
Vineyard Collection and Cape Collection Matte Black finish/glazed sinks or any kitchen sink model with 3.5" opening using a Garbage Disposal.
Finish
Matte Black

Description

Nantucket Sinks 3.5EDF-MBL extended flange is perfect for use with fireclay sinks or garbage disposals. For ISE type units with 3-3/8 I.D. Spring loaded center post for smooth strainer operation. Matte black finish coordinates with many of Nantucket Sink's matte black Vineyard Collection matte black sinks or your chosen kitchen hardware! installation required - garbage disposer is not included with drain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.