36In. Large Prep Station Single Bowl Stainless Steel Kitchen Sink with Compatible Accessories

  • Mfr # SR-PS-3620-16

  • Zoro # G508581770


product price:  $937.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR-PS-3620-16
Zoro #
G508581770
UPC #
810074620277
Country of Origin
China

Dimensions

Overall Length
20"
Overall Width
36"
Overall Height
10"
Bowl Depth
10"
Bowl Size
36" x 20" x 10"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Color
Stainless steel
Weight
38 lbs.
Includes
NS35CD, Bottom Grid, Colander, Rinse Tray

Description

This large, 36 inch prep station sink includes a bottom grid, colander, and rinse tray to provide you the most efficient experience possible. This small-radius sink SR is designed with different tiered levels at its edges which allows kitchen tasks to be completed at the optimal height with the most efficiency. Functional accessories fit on the ledges to customize the workspace to the specific use and their task. The colander can be used to help hold, wash and rinse utensils or produce. The included stainless steel roll up mat lets you air dry glassware or can be placed on the countertop as a trivet. The bottom grid with rubber feet protect the basin's shine. The deep, large single bowl allows plenty of space to soak and clean large cookware and bakeware. And the beveled bottom around the drain whisks away water for quicker disposal conveniently aided by the included colander drain. The 16 gauge thickness and premium T304 stainless will last a lifetime!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.