36In Large Prep Station Single Bowl Undermount Stainless Steel Kitchen Sink W/Compatible Accessories

  • Mfr # ZR-PS-3620-16

  • Zoro # G608581656


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-PS-3620-16
Zoro #
G608581656
UPC #
817899019798
Country of Origin
China

Dimensions

Overall Length
20"
Overall Width
36"
Overall Height
10"
Bowl Depth
10"
Bowl Size
36" x 20" x 10"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Weight
38 lbs.
Color
Stainless steel
Includes
NS35CD, Bottom Grid, Colander, Rinse Tray

Description

A full 36 inches wide with ledges for your accessories will help you with kitchen tasks! This zero-radius sink is designed with different tiered levels at its edges which allows maximum efficiency. The sink's stainless steel rinse tray can fit horizontally or vertically to give you an additional work space which is easy to wash , rinse or store items or food. The colander can be used to help hold and rinse glassware, utensils or produce. The bottom grid with rubber feet protect the basin's shine and allow water to flow to the drain. The deep, large single bowl allows plenty of space to soak and clean large cookware and bakeware. And the beveled bottom channels water to the drain. The included colander drain helps to collect food debris. Brushed satin finish helps to camaflouge scratches. The 16 gauge thickness and premium T304 stainless will last a lifetime!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.