60/40 Double Bowl 16 Gauge Kitchen Sink with Cutting Board, Grids and Colander Drains

  • Mfr # NS503-16-CB

  • Zoro # G408581849


product price:  $427.49
/ea
Free Shipping & Returns

Key Features

Overall Length
20.625, 18.5 "
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
32.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS503-16-CB
Zoro #
G408581849
UPC #
817899019101
Country of Origin
China

Dimensions

Overall Length
20.625, 18.5 "
Overall Width
32.25"
Overall Height
10, 8"
Bowl Depth
10", 8"
Bowl Size
32.25" x 20.625" x 10"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Weight
42 lbs.
Includes
NS35CD (2), Grids
Color
Stainless Steel

Description

Nantucket Sinks large, double bowl undermount kitchen sink comes complete with maple cutting board and 2 colander drains. Great contemporary design with the utility of a 60/40 sink. The included bottom grids add extra function, keeping pots and dishes off the bottom of the sink. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The brushed satin finish makes daily maintenance a simple rinse. Bottom grids and colander drains are included with sink. Durable stainless steel is meant to go the distance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.