Zoro Homepage

60/40 Double Bowl Undermount Granite Composite White

  • Mfr # PR6040-W-UM

  • Zoro # G008581799


product price: $562.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
20.5"
Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Overall Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR6040-W-UM
Zoro #
G008581799
UPC #
817899019712
Country of Origin
Italy

Dimensions

Overall Length
20.5"
Overall Width
33"
Overall Height
9.875"
Bowl Depth
9.25", 5.25" divider depth
Bowl Size
33" x 20.5" x 9.875"

Details

Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Gauge
Does not apply
Color
White
Weight
44 lbs.
Includes
Clips

Description

Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 60/40 ratio sink is a dual mount and can be installed as an undermount. The dual bowls have a low divider, letting you have the benefit of both wash and dry kitchen task, and using less water. Because the divider is low, you still have plenty of room to accommodate larger dishes and bakeware items. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. The beautiful matte finish in classic white color!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.