Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anzio Italian Fireclay Vanity Sink

  • Mfr # RC78340GRD

  • Zoro # G408581818


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Undermount
Color
White/Gold
Overall Length
15.5"
Overall Width
18.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC78340GRD
Zoro #
G408581818
UPC #
817899017848
Country of Origin
Italy

Dimensions

Overall Length
15.5"
Overall Width
18.75"
Overall Height
8"
Bowl Size
18.75" x 15.5"
Bowl Depth
6.75"

Details

Body Material
Fireclay
Mounting Type
Undermount
Color
White/Gold
Weight
23lbs.
Gauge
Does not apply
Collection
Regatta Collection
Finish
Glazed

Description

The Anzio is a classically designed oval undermount sink made of genuine Italian fireclay. This white undermount sink is hand finished with an interior bowl featuring a 24K gold leaf band. Within the band there is an intricate scrolling pattern. This design adds an touch of elegance. Its gold and white classic combination are sure to compliment your design choices in the bathroom. This sink has an overflow with a complimentary plated overflow ring hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.