Shop NANTUCKET SINKS
See all product information
Create Account
Apron2420SR-16 24 Inch Pro Series Single Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink
- Mfr # APRON2420-SR-16
- Zoro # G208581551
product price:Â
$
693.74
/ea
Free Shipping & Returns
Key Features
Overall Length
22.25"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APRON2420-SR-16
- Zoro #
- G208581551
- UPC #
- 817899013673
- Country of Origin
- China
Dimensions
- Overall Length
- 22.25"
- Overall Width
- 24"
- Overall Height
- 9"
- Bowl Depth
- 10"
- Bowl Size
- 24" x 21.5"corner, 24″ x 22.25″ center
Details
- Mounting Type
- Undermount
- Body Material
- 304 Stainless Steel
- Finish
- Brushed Satin
- Gauge
- 16 ga
- Weight
- 40 lbs.
- Color
- Stainless Steel
- Includes
- NS35CD
Description
The smallest of our stainless steel apron sinks, the APRON2420-SR-16 lets you have the grand farmhouse style you crave in a smaller space. This undermount Pro Series Apron sink in 16 gauge stainless steel has small radius corners for easier cleaning. A fresh modern industrial look in a farmhouse style sink. The bottom of the sink has channel grooves to divert water for proper drainage. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse! Colander basket drain and bottom grid are included with sink.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.