
Apron302010SR-16 30 Inch Pro Series Single Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink
Mfr # APRON302010-SR-16
Zoro # G608581502
product price:Â $693.74
/ea
Free Shipping & Returns
Key Features
Overall Length
22.25"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
30.125"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APRON302010-SR-16
Zoro #
G608581502
UPC #
817899010290
Country of Origin
China
Dimensions
Overall Length
22.25"
Overall Width
30.125"
Overall Height
9"
Bowl Depth
10"
Bowl Size
30.125" x 21.625" corner,30.125 x 22.25" center
Details
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Color
Stainless Steel
Weight
47 lbs.
Includes
NS35CD, Grid
Description
The Apron302010-SR-16 is one of our most popular Pro Series sinks. Featuring 16 gauge 304 stainless steel construction and small radius corners that allow for easy cleaning this is a quality sink that will last you many years. The apron front style gives a nod to classic country homes in a modern material. A full 28 inch wide basin will be all you ever need, with the fabricated construction updated to modern elegance. The bottom of the sink has channel grooves to divert water for proper drainage. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse! Colander basket drain is included with sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.