Zoro Homepage

Bar Sink, Brass, 13" W x 13" L x 5.25" H

  • Mfr # ROB

  • Zoro # G808581715


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Width
13"
Overall Length
13"
Overall Height
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROB
Zoro #
G808581715
UPC #
817899010931
Country of Origin
India

Dimensions

Overall Width
13"
Overall Length
13"
Overall Height
5.25"

Details

Material
Brass
Item
Bar Sink

Description

An exquisite design, this hand hammered brass bar sink is designed to be over or undermounted. Make a statement with this show-stopping sink! This sink will naturally patina if left untreated. *Special care and maintenance required. Slight variations may exist. This sink requires a 2.5Drain Fits NS-403PB No overflow.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.