Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Strainer Kitchen Drain For Granite Composite Sinks Brown

  • Mfr # 3.5KD-GCCB

  • Zoro # G208589069


product price: $35.89
/ea

Key Features

Material of Construction - Drains
Polymer/Plastic
Color - Drains
Brown
Length - Drains
4.5"
Overall Width
4.5"
For Use With
Plymouth Collection Granite Composite Kitchen Sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.5KD-GCCB
Zoro #
G208589069
UPC #
810074620345
Country of Origin
Italy

Dimensions

Length - Drains
4.5"
Overall Width
4.5"
Size
4.5" Diameter x 2.625" H
Overall Height
2.625"

Details

Material of Construction - Drains
Polymer/Plastic
Color - Drains
Brown
Finish
Brown
For Use With
Plymouth Collection Granite Composite Kitchen Sinks

Description

Nantucket Sinks 3.5KD-GC drains are perfect for use with our Plymouth Collection sinks. Color coordinate your drain with this basket strainer drain. Finish coordinates with many Brown PR models of sinks or your chosen kitchen hardware! This color-coordinated kitchen drain has a removable matching basket strainer to help you catch and remove food debris. Intended for use on 3.5 inch drain openings. Not for use with a garbage disposal. For garbage disposals see 3.5DF-GC drain models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.