Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Disposal Flange For Granite Composite Sinks

  • Mfr # 3.5DF-GCCB

  • Zoro # G308589051


product price: $37.49
/ea

Key Features

Material of Construction - Drains
Polymer/Plastic
Color - Drains
Brown
Length - Drains
4.5"
For Use With
Plymouth Collection Granite Composite Kitchen Sinks
Size
4.5" Diameter x 1.375" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3.5DF-GCCB
Zoro #
G308589051
UPC #
810074620246
Country of Origin
Italy

Dimensions

Length - Drains
4.5"
Size
4.5" Diameter x 1.375" H
Overall Height
1.375"
Overall Width
4.5"

Details

Material of Construction - Drains
Polymer/Plastic
Color - Drains
Brown
For Use With
Plymouth Collection Granite Composite Kitchen Sinks
Finish
Brown

Description

Nantucket Sinks 3.5DF-GC disposal flange drains are perfect for use with our Plymouth Collection sinks and a garbage disposal. Color coordinate your drain with this disposal flange and basket strainer. Finish coordinates with many Brown PR models of sinks or your chosen kitchen hardware! This color-coordinated kitchen disposer drain flange has a removable matching basket strainer. Intended for use on 3.5 inch drain openings for use WITH a garbage disposal. Garbage disposal not included.installation required - garbage disposer is not included with drain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.