Zoro Homepage

Brushed Nickel Soap Dispenser

  • Mfr # NSSD-BN

  • Zoro # G608581823


product price: $49.49
/ea

Key Features

Hygiene Series
Premium Kitchen
Dispenser Color
Nickel
Finish
Brushed Nickel
Height
11.87"
Size
11.87" Total height x 4.5" total width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSD-BN
Zoro #
G608581823
UPC #
817899017466
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.87"
Size
11.87" Total height x 4.5" total width
Overall Length
4.5 wide overall"
Width
3" reach"

Details

Hygiene Series
Premium Kitchen
Dispenser Color
Nickel
Finish
Brushed Nickel
Material
Metal-Brass, PVC plastic

Description

Brushed nickel finish perfectly coordinates with finish for your kitchen sink. Gentle pump action at your finger tips. Generous plastic reservoir is removable from under sink for refilling with your favorite hand soap. Sleek and functional finishes off your sink's accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.