Double Bowl Farmhouse Fireclay Sink with Concrete Finish

  • Mfr # FCFS3318D-Concrete

  • Zoro # G508581671


product price:  $1,500.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Overall Length
18"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCFS3318D-Concrete
Zoro #
G508581671
UPC #
817899019866
Country of Origin
Italy

Dimensions

Overall Length
18"
Overall Width
33"
Overall Height
10"
Bowl Depth
8.75"
Bowl Size
33" x 18" x 10"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Weight
119 lbs.
Color
Concrete Grey

Description

Nantucket Sinks 33-Inch . Part of our Vineyard Collection, this matte glaze varies in depth and lightness, the finish give a modern industrial spin on a traditional farmsink design. Set off your decor with its creative design for an unforgettably stylish kitchen! Enjoy the advantages of a dual function, double bowl sink with a 50/50 ratio. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.