
Double Bowl Farmhouse Fireclay Sink with Pietra Sarda Finish (Discontinued)
- Mfr # FCFS3318D-PietraSarda
- Zoro # G708581907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FCFS3318D-PietraSarda
Zoro #
G708581907
UPC #
817899018357
Country of Origin
Italy
Dimensions
Overall Length
18"
Overall Width
33"
Overall Height
10"
Bowl Depth
8.75"
Bowl Size
33" x 18" x 10"
Details
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Weight
119 lbs.
Color
Various neutrals
Description
Nantucket Sinks 33-Inch . Part of our Vineyard Collection, this sink has an artistic finish to create the look of Sardinian stone with its natural variations, full of depth and character. Enjoy the advantages of a dual function, double bowl sink with a 50/50 ratio. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique.. Due to the firing process, dimensions are nominal and may vary to actual up to .25. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.