Double Bowl Farmhouse Fireclay Sink with Shabby Sugar Finish

  • Mfr # FCFS3318D-ShabbySugar

  • Zoro # G808581814


product price:  $1,500.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
18"
Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Overall Width
33"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCFS3318D-ShabbySugar
Zoro #
G808581814
UPC #
817899018272
Country of Origin
Italy

Dimensions

Overall Length
18"
Overall Width
33"
Overall Height
10"
Bowl Depth
8.75"
Bowl Size
33" x 18" x 10"

Details

Mounting Type
Undermount
Body Material
Fireclay
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Weight
119 lbs.
Color
Light Blue

Description

Nantucket Sinks 33-Inch . Part of our Vineyard Collection, this sink has an artistic finish to create a distressed look with rustic character. Enjoy the advantages of a dual function, double bowl sink with a 50/50 ratio. A tranquil light to medium blue hue with darker distressing marks make it shabby-chic. There are many benefits to fireclay. Its glazed surface inhibits bacterial growth more than stainless steel. It is eco-friendly requiring less cleansers. Made and hand finished in Italy, each sink is unique. Due to the firing process, dimensions are nominal and may vary to actual up to .5. Custom cabinet or apron cabinet required. * A note about fireclay: small cracks will appear on the unglazed underside of the sink, these are cosmetic only and have no impact on the performance of the sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.