Shop BLANCO
See all product information
Create Account
Liven 1-3/4 Low Divide Dual Mount, Caf
- Mfr # 443215
- Zoro # G822925137
product price:
$
607.75
/ea
Free Shipping & Returns
Key Features
Finish
Café
Overall Length
33 in
Number of Holes
1
No. of Bowls
2
Standards
IAPMO Certified, UPC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443215
- Zoro #
- G822925137
- UPC #
- 747943090223
- Country of Origin
- Canada
- Finish
- Café
- Item
- Kitchen Sink
- Number of Holes
- 1
- No. of Bowls
- 2
- Standards
- IAPMO Certified, UPC Certified
- Body Material
- Silgranit
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
- Depth
- 9.39 in
- Minimum Cabinet Size
- 36 in
Description
Every space deserves to be beautiful. BLANCO’s LIVEN 33" 60/40 double bowl kitchen sink is ideal for multitasking; easily clean dishes in one bowl, while using the other for drying. The convenient low divide makes maneuvering large pots and pans a breeze. Made of SILGRANIT, LIVEN kitchen sinks are engineered to withstand heavy cookware and hot bakeware. SILGRANIT sinks are not only strong but also beautiful, available in a range of nature-inspired colors that effortlessly complement the latest kitchen trends. Combine the LIVEN double bowl sink with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamlessly integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.