Zoro Homepage

Drake Fireclay Hand-decorated Vanity Sink Matte Black

  • Mfr # RC7040GMS-MB

  • Zoro # G008581690


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
Matte Black/Gold
Overall Length
16.75"
Overall Width
16.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC7040GMS-MB
Zoro #
G008581690
UPC #
817899019873
Country of Origin
Italy

Dimensions

Overall Length
16.75"
Overall Width
16.75"
Overall Height
5.75"
Bowl Size
16.75" Diameter
Bowl Depth
4.75

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
Matte Black/Gold
Weight
25lbs.
Gauge
Does not apply
Finish
Glazed
Collection
Regatta Collection

Description

Nantucket Sinks Drake fireclay bathroom sink is part of our Regatta Collection. This unique sink is hand finished with bands of genuine gold leaf on its crisp white fireclay. Shaped with a graceful sloping inner basin, this vessel sink can be installed as a vessel on top or semi-recessed. The patterns of copper and gold are a beautiful design with accents of aqua play off the matte black glazed interior. There is unique character given off the sink with the change of light in the room. Crafted in the artisan tradition of Italy, this sink is the focal point of your bath or powder room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.