Zoro Homepage

Flip Top Crumb Cup Inch Kitchen Drain

  • Mfr # NS35LCC

  • Zoro # G708589064


product price: $60.15
/ea

Key Features

Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
Length - Drains
4.5"
Overall Width
4.5"
Size
4.5" Diameter x 3" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS35LCC
Zoro #
G708589064
UPC #
817899015660
Country of Origin
Italy

Dimensions

Length - Drains
4.5"
Overall Width
4.5"
Size
4.5" Diameter x 3" H
Overall Height
3"

Details

Material of Construction - Drains
Stainless Steel
Color - Drains
Stainless Steel
For Use With
Any kitchen sink with standard opening Brushed Satin Stainless Finish
Finish
Brushed Satin

Description

Nantucket Sinks Premium Kitchen accessories collection features our NS35LCC flip top crumb cup drain. The brushed stainless lit keeps your unsightly crumbs under wraps while the basket strainer pops out for their ultimate disposal. Fits a standard 3.5 inch kitchen drain opening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.