Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nantucket Sinks Goose Neck Pull-Down Faucet with Modernl Styling KF-PD18-SS

Goose Neck Pull-Down Faucet with Modernl Styling (Discontinued)

  • Mfr # KF-PD18-SS
  • Zoro # G308581482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-PD18-SS
Zoro #
G308581482
UPC #
810074620161
Country of Origin
China

Details

Finish
Satin Nickel
Mounting Type
Does not apply
Series
Premium Kitchen
Color/Finish
Stainless Steel
Basic Material
Brass
Gauge
Does not apply

Description

With stylish curves, the KF-PD18-SS is a single handle pull down faucet constructed of solid brass and finished in Satin Nickel. Ceramic Disc and Full Code Compliance. This faucet has a flow rate of 2.5 gallons per minute. Treat your kitchen to this stylish accessory!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.