Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammered Stainless Steel Rectangle Undermount Bathroom Sink with Overflow

  • Mfr # TRS-OF

  • Zoro # G308581864


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Mounting Type
Undermount
Color
Stainless Steel
Overall Length
13.25"
Overall Width
20.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS-OF
Zoro #
G308581864
UPC #
810074620253
Country of Origin
India

Dimensions

Overall Length
13.25"
Overall Width
20.25"
Overall Height
6.25"
Bowl Size
20.25" x 13.25" x 6.25"
Bowl Depth
4"

Details

Body Material
Stainless Steel
Mounting Type
Undermount
Color
Stainless Steel
Weight
7lbs.
Collection
Brightwork Home
Finish
Stainless Steel
Gauge
18
Drain Opening
1

Description

An elegant handcrafted trough sink with hand hammering detail in sparkling stainless steel. Because they are made by hand, each sink slightly different than the other. The hammering creates highs and lows to catch the light and create a truly artistic finish. Designed to be undermounted. it has a single hole overflow. This sink will naturally oxidzie if left untreated but a quick polish will bring back its luster! Crafted from 304 18 Gauge stainless steel. Uses a standard lavatory drain 1.5. Slight variations may exist up to .25.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.