Zoro Homepage

Hand Hammered Stainless Steel Rectangle Undermount Bathroom Sink

  • Mfr # TRS

  • Zoro # G908581875


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Mounting Type
Undermount
Color
Stainless Steel
Overall Length
12.8"
Overall Width
19.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS
Zoro #
G908581875
UPC #
817899018821
Country of Origin
India

Dimensions

Overall Length
12.8"
Overall Width
19.8"
Overall Height
4.375"
Bowl Size
19.8" x 12.8" x 4.375"
Bowl Depth
4"

Details

Body Material
Stainless Steel
Mounting Type
Undermount
Color
Stainless Steel
Weight
6lbs.
Finish
Stainless Steel
Collection
Brightwork Home
Gauge
18

Description

An elegant handcrafted trough sink with hand hammering detail in sparkling stainless steel. Because they are made by hand, each sink slightly different than the other. The hammering creates highs and lows to catch the light and create a truly artistic finish. Designed to be undermounted. This sink will naturally oxidzie if left untreated but a quick polish will bring back its luster! Crafted from 304 18 Gauge stainless steel. Uses a standard lavatory drain 1.5. Slight variations may exist up to .25.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.