Zoro Homepage

Kiel Italian Fireclay Vanity Sink

  • Mfr # RC7102WV

  • Zoro # G208581698


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
White
Overall Length
16"
Overall Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC7102WV
Zoro #
G208581698
UPC #
817899017749
Country of Origin
Italy

Dimensions

Overall Length
16"
Overall Width
16"
Overall Height
4.125"
Bowl Size
16" Diameter
Bowl Depth
3.625"

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
White
Weight
20lbs.
Gauge
Does not apply
Collection
Regatta Collection
Finish
Glazed

Description

Nantucket Sinks Kiel fireclay bathroom sink is part of our Regatta Collection. This vanity sink is hand thrown on a potter's wheel - so each one is unique! features hand finished undulating bands on its exterior. Shaped with a generous round inner basin, this fireclay vessel sink is a sculptural design feature. Crafted in the artisan tradition of Italy, this sink is the focal point of your vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.