Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Single Bowl Undermount Granite Composite Brown

  • Mfr # PR3018-BR

  • Zoro # G608581557


product price: $543.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
17.75"
Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Overall Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3018-BR
Zoro #
G608581557
UPC #
817899016605
Country of Origin
Italy

Dimensions

Overall Length
17.75"
Overall Width
30"
Overall Height
8.25"
Bowl Depth
7.875"
Bowl Size
30" x 17.75"

Details

Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Gauge
Does not apply
Includes
Clips
Weight
24 lbs.
Color
Brown

Description

Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This large single-bowl sink allows for accommodating all your kitchen needs. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. The beautiful flecking throughout the sink give depth and eye-catching color!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.