Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Divide 50/50 Double Bowl Undermount Granite Composite Titanium Grey

  • Mfr # PR5050-LDTI

  • Zoro # G708581914


product price: $525.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
18.5"
Mounting Type
Undermount
Body Material
Granite Composite
Finish
Semi-sheen
Overall Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR5050-LDTI
Zoro #
G708581914
UPC #
810074621731
Country of Origin
Italy

Dimensions

Overall Length
18.5"
Overall Width
33"
Overall Height
9.875"
Bowl Depth
9.125" divider 5.125"
Bowl Size
33" x 18.5" x 9.875"

Details

Mounting Type
Undermount
Body Material
Granite Composite
Finish
Semi-sheen
Gauge
Does not apply
Color
Titanium Grey/metallic flecks
Weight
33 lbs.

Description

Nantucket Sinks' Italian granite composite sink 50/50 ratio sink has a low divide to help you divide tasks when you want to and also give clearance when you need it! Part of the Plymouth Collection, the Titanium Grey composite has beautiful metallic flecking throughout the sink give depth and eye-catching color! The classic double bowl design lets you have the benefit of both wash and dry kitchen task, and using less water. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The basins' surface are nonporous and because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.