
Lugano Fireclay Hand-decorated Vanity Sink (Discontinued)
- Mfr # RC77240GF
- Zoro # G308581505
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC77240GF
Zoro #
G308581505
UPC #
817899017046
Country of Origin
Italy
Dimensions
Overall Length
17.75"
Overall Width
17.75"
Overall Height
6.375 overall, 2.625 from counter"
Bowl Size
17.75" Diameter x 6.375"
Bowl Depth
5"
Details
Body Material
Fireclay
Mounting Type
Topmount
Color
White/Green/Gold
Weight
21lbs.
Collection
Regatta Collection
Gauge
Does not apply
Finish
Glazed
Description
Nantucket Sinks Lugano fireclay bathroom sink is part of our Regatta Collection. This exquisite sink features hand finished green and genuine 24K gold leaf designs. Shaped much like the blossom of a flower with an graceful sloping outer rim and deeper basin in the center. Almost a full 18 inches in diameter, this single bowl topmount sink is made of durable fireclay. With a brocade pattern, artisanship is celebrated with this beautiful bowl. A real show-stopper and focal point to your bath's vanity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.