Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matte Black Finish Umbrella Drain

  • Mfr # NS-UDMB

  • Zoro # G808589070


product price: $65.45
/ea

Key Features

Material of Construction - Drains
Brass, Rubber
Color - Drains
Matte Black
Length - Drains
1.25 bottom"
Size
2.5" Diameter, top x 8.5" High
For Use With
NSV105, NSV107a, NSV109, NSV222,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-UDMB
Zoro #
G808589070
UPC #
810074620666
Country of Origin
China

Dimensions

Length - Drains
1.25 bottom"
Size
2.5" Diameter, top x 8.5" High
Overall Width
2.5"
Overall Height
8.5"

Details

Material of Construction - Drains
Brass, Rubber
Color - Drains
Matte Black
Finish
Matte Black
For Use With
NSV105, NSV107a, NSV109, NSV222,

Description

Nantucket Sinks' umbrella drain finished in Matte Black. Update your bathroom with a pop-up drain assembly. Made to fit 1.5-inch sink drain holes on bathroom sinks without overflows. This fixture with its deep Matte Black color brings a fresh new look to your sink. Snug fit is ensured by a rubber seal ring on each side. No Overflow - designed for use with sink without overflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.