Zoro Homepage

Matte Black Finish Umbrella Drain With Overflow

  • Mfr # NS-UDMB-OF

  • Zoro # G208589038


product price: $65.45
/ea

Key Features

Material of Construction - Drains
Brass, Rubber
Color - Drains
Matte Black
Length - Drains
1.25 bottom"
Size
2.5" Diameter, top x 8.5" High
Overall Width
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-UDMB-OF
Zoro #
G208589038
UPC #
810074620673
Country of Origin
China

Dimensions

Length - Drains
1.25 bottom"
Size
2.5" Diameter, top x 8.5" High
Overall Width
2.5"
Overall Height
8.5"

Details

Material of Construction - Drains
Brass, Rubber
Color - Drains
Matte Black
Finish
Matte Black
For Use With
NSV213, NSV218, NSV305, UM-13x10-B, UM-13x10-W, UM-15x12-B, UM-15x12-W, UM-16x11-B, UM-16x11-W, UM-17x14-B-K, UM-17x14-W-K, UM-18x12-B , UM-18x12-W, UM-19x11-B, UM-19x11-W

Description

Nantucket Sinks' umbrella drain with overflow finished in Matte Black. Update your bathroom with an advanced pop-up drain assembly with overflow. Made to fit 1.5-inch sink drain holes on bathroom sinks with overflows. This fixture brings a fresh new look to your sink coordinating to your desired hardware. Snug fit is ensured by a rubber seal ring on each side. Designed for use with sinks that have an overflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.