Zoro Homepage

Monte Carlo Italian Fireclay Vanity Sink

  • Mfr # RC72030P

  • Zoro # G308581697


product price: $1,874.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
Platinum
Overall Length
15.5"
Overall Width
15.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC72030P
Zoro #
G308581697
UPC #
817899017756
Country of Origin
Italy

Dimensions

Overall Length
15.5"
Overall Width
15.5"
Overall Height
5"
Bowl Size
15.5" Diameter
Bowl Depth
4.25"

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
Platinum
Weight
25lbs.
Collection
Regatta Collection
Gauge
Does not apply
Finish
Glazed

Description

Nantucket Sinks Monte Carlo is a modern and stylish Italian fireclay vessel-mount sink. Keeping with its' namesake port, synonymous with luxury, it displays a 100% hand-painted platinum leaf surface. Fired by artisans to have a unique crackled finish that adds to the depth and character. A truly unique sink, the circular shape and curved sides keep the design simple while making the Monte Carlo a bold statement piece for your bath vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.