Zoro Homepage

Porto Cervo Italian Fireclay Vanity Sink

  • Mfr # RC73040PR

  • Zoro # G008581553


product price: $2,025.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
Black/Platinum
Overall Length
16.5"
Overall Width
24.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC73040PR
Zoro #
G008581553
UPC #
817899017725
Country of Origin
Italy

Dimensions

Overall Length
16.5"
Overall Width
24.5"
Overall Height
5.5"
Bowl Size
24.25″ x 16.5″
Bowl Depth
5.25"

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
Black/Platinum
Weight
34lbs.
Collection
Regatta Collection
Finish
Glazed
Gauge
Does not apply

Description

Nantucket Sinks Porto Cervo fireclay bathroom sink is a true work of art - bursting with blooms and gold leaf accents. As part of our Regatta Collection it showcases the craftsmanship of the Italian artisans who make our sinks. An exquisitely designed fireclay bath basin, the Porto Cervo is a semi-recessed, rectangular vessel sink for your vanity. It is highlighted by a hand-painted interior floral motif and side exterior in genuine platinum leaf on a glossy fire-glazed black background.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.