Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portofino Italian Fireclay Vanity Sink

  • Mfr # RC79041W

  • Zoro # G408581535


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
White
Overall Length
14.5"
Overall Width
24.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC79041W
Zoro #
G408581535
UPC #
817899017787
Country of Origin
Italy

Dimensions

Overall Length
14.5"
Overall Width
24.5"
Overall Height
4.25"
Bowl Size
24.5" x 14.5"
Bowl Depth
3"

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
White
Weight
29lbs.
Collection
Regatta Collection
Finish
Glazed
Gauge
Does not apply

Description

Part of Nantucket Sinks Regatta Collection, the Portofino is modern yet classic. The Portofino's design is a low-profile, Italian fireclay vessel sink, that displays simple elegance with its' curves and classic white finish. The large 24.5 bowl provides plenty of room for washing and the white fireclay allows for countless design options in your bathroom. In spite of its elegance, the durable nature of fireclay will let this work of art endure for years of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.