Zoro Homepage

Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink

  • Mfr # SR2318-16

  • Zoro # G008581959


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR2318-16
Zoro #
G008581959
UPC #
817899012461
Country of Origin
China

Dimensions

Overall Length
18"
Overall Width
23"
Overall Height
10"
Bowl Depth
10"
Bowl Size
23" x 18" x 10"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Weight
26 lbs.
Color
Stainless Steel
Includes
NS35CD, Grid

Description

This undermount Pro Series rectangle sink provides rounded corners for additional space and a fresh modern industrial look. The bottom of the sink has channel grooves to divert water for proper drainage. At home in both traditional and modern kitchens, our Pro Series stainless sinks provide a lifetime of functionality. Fabricated from premium gauge T-304 stainless steel for maximum durability, the 10 inch deep basin easily accommodate dishes. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse! 3.5 drain opening. Rubber padding is applied for noise reduction. *Grids available for almost all sink bowls, some exceptions exist*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.