Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Series Single Bowl Undermount Stainless Steel Kitchen Sink with 9In. Apron Front

  • Mfr # EZApron33-9

  • Zoro # G008581683


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21.25"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
32.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZApron33-9
Zoro #
G008581683
UPC #
810074620475
Country of Origin
China

Dimensions

Overall Length
21.25"
Overall Width
32.5"
Overall Height
10" overall, 9" apron
Bowl Depth
10"
Bowl Size
32.5" x 21.25"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Includes
NS35CD
Weight
41 lbs.
Color
Stainless steel

Description

Nantucket Sinks has made it EZ for you with our EZApron33-9. Part of our Pro Series, this patented design allows you to use an existing 33 base cabinet. No more custom Apron cabinets! All the cache of an apron sink without all the additional labor. The cabinet must be of the design that includes cabinet doors and cabinet fascia panel or panels and that the apron front can rest over. Our only requirement is to make sure that the distance from the top of the cabinet to the top of the cabinet doors are greater than 9 inches to accommodate the apron. High design looks with the ease of off the shelf installation! Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse.. Colander basket drain is included with sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.