Zoro Homepage

Rectangle White Glacierstone Sink

  • Mfr # NS-GSTR36

  • Zoro # G308581833


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glacierstone
Mounting Type
Topmount
Color
White
Overall Length
15"
Overall Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-GSTR36
Zoro #
G308581833
UPC #
817899019842
Country of Origin
China

Dimensions

Overall Length
15"
Overall Width
36"
Overall Height
4.25"
Bowl Size
36" x 15" x 4.25"
Bowl Depth
3.75"

Details

Body Material
Glacierstone
Mounting Type
Topmount
Color
White
Weight
36lbs.
Collection
Glacierstone
Gauge
Does not apply
Finish
Matte outside/Gloss inside

Description

The sleek Nantucket Sinks NS-GSTR36 white sink is fabricated from a high tech composite material and is sure to make a great addition to any bathroom. Versatile, the design can be installed as a vessel or an undermount. Glacierstone has many benefits and is lightweight and easy to maintain. This 36 inch sink offers a contemporary rectangular design. As a vessel, the angled edges and low profile make it sleek looking and give easy-access to the sink's basin. Composite material is sound absorbing and stain-resistant, non-porous surface is hygienic. This sink has a standard 1.5 drain diameter and has no overflow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.