Zoro Homepage

Rectangle White Vessel Sink

  • Mfr # NSV105

  • Zoro # G308581574


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Overall Length
14.875"
Overall Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSV105
Zoro #
G308581574
UPC #
817899012287
Country of Origin
China

Dimensions

Overall Length
14.875"
Overall Width
19"
Overall Height
5.25"
Bowl Size
19" x 14.875"
Bowl Depth
4.75"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Weight
24lbs.
Finish
Porcelain Enamel Glaze
Gauge
Does not apply
Collection
Brant Point Collection

Description

The sleek Nantucket Sinks NSV105 white vessel sink is crafted from vitreous china and is sure to make a great addition to any bathroom. This 19 inch sink offers a contemporary Rectangle design with no overflow. This sink has a 1.75 drain diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.