Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLB 16.5 Inch Hammered Brass Round Undermount Bathroom Sink With Overflow

  • Mfr # RLB-OF

  • Zoro # G908581783


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Mounting Type
Undermount
Color
Brass
Overall Length
16.5"
Overall Width
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLB-OF
Zoro #
G908581783
UPC #
817899010948
Country of Origin
India

Dimensions

Overall Length
16.5"
Overall Width
16.5"
Overall Height
9"
Bowl Size
16.5"
Bowl Depth
7"

Details

Body Material
Brass
Mounting Type
Undermount
Color
Brass
Weight
11lbs.
Finish
Polished
Gauge
16
Collection
Brightwork Home

Description

An exquisite design, this hand hammered brass bathroom sink is designed to be undermounted. Make a focal point of a room with this unique sink. This sink will naturally patina if left untreated. This sink requires a 1.5 Drain. This sink has an overflow.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.