Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round White Vessel Sink With Overflow

  • Mfr # NSV213

  • Zoro # G208581896


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Overall Length
16.5"
Overall Width
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSV213
Zoro #
G208581896
UPC #
817899012256
Country of Origin
China

Dimensions

Overall Length
16.5"
Overall Width
16.5"
Overall Height
6.75"
Bowl Size
Diameter: 16.5"
Bowl Depth
5"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Weight
25lbs.
Gauge
Does not apply
Finish
Porcelain Enamel Glaze
Collection
Brant Point Collection

Description

Nantucket Sinks NSV213 is the most perfectly round, white bathroom sink that you will ever see. This 16-inch round vessel-styled sink made from vitreous china comes in a beautiful white porcelain enamel finish with overflow. This sink has a 1.75 drain diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.