
Sanremo Italian Fireclay Vanity Sink (Discontinued)
- Mfr # RC73240GS
- Zoro # G308581581
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC73240GS
Zoro #
G308581581
UPC #
817899017039
Country of Origin
Italy
Dimensions
Overall Length
16"
Overall Width
19.5"
Overall Height
8"
Bowl Size
19.5" x 16"
Bowl Depth
6.75"
Details
Body Material
Fireclay
Mounting Type
Topmount
Color
White/Gold
Weight
22lbs.
Finish
Glazed
Gauge
Does not apply
Collection
Regatta Collection
Description
The Regatta Collection Sanremo sink adds luxurious flair to your bathroom vanity. Designed as a topmount drop-in sink, it is a classic oval-shape made of genuine Italian fireclay. Stunningly decorated with a hand-painted, 24k gold leaf spiral band on the interior of the bowl as well as a 24k gold leaf covered rim. An overflow adds to the design of this elegant sink.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.