Zoro Homepage

Santorini Italian Fireclay Vanity Sink

  • Mfr # RC78140M

  • Zoro # G308581710


product price: $1,575.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Undermount
Color
White/Blue/Red
Overall Length
15.125"
Overall Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC78140M
Zoro #
G308581710
UPC #
817899017817
Country of Origin
Italy

Dimensions

Overall Length
15.125"
Overall Width
16"
Overall Height
6.75"
Bowl Size
16" x 15.125"
Bowl Depth
5.625"

Details

Body Material
Fireclay
Mounting Type
Undermount
Color
White/Blue/Red
Weight
18lbs.
Finish
Glazed
Collection
Regatta Collection
Gauge
Does not apply

Description

The Regatta Collection Santorini undermount sink is like cool hues of the Mediterranean Sea with its blue patterned interior. Evocative of the artistic tile-work of the region, the Santorini adds a refreshing pop of color and vitality to its' surroundings. This circular sink is made of genuine Italian fireclay and makes for an attractive sight in your bathroom vanity. An additional intricately patterned red band around the top of the bowl compliments the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.