Sconset 23-Inch D-Bowl Undermount Stainless Steel Kitchen Sink, 16 Gauge

  • Mfr # NS03i-16

  • Zoro # G908581967


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21.125"
Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Overall Width
23.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS03i-16
Zoro #
G908581967
UPC #
817899010344
Country of Origin
China

Dimensions

Overall Length
21.125"
Overall Width
23.625"
Overall Height
9"
Bowl Depth
9"
Bowl Size
23.625" x 21.125"x 9"

Details

Mounting Type
Undermount
Body Material
304 Stainless Steel
Finish
Brushed Satin
Gauge
16
Weight
12 lbs.
Color
Stainless Steel
Includes
NS35CD

Description

Undermount, D-Bowl Shaped Kitchen Sink. The perfect everyday single bowl kitchen Sink. It's unique shape allows for it to fit into smaller spaces or tighter layouts while still being big enough to get the job done. Colander drain and bottom grid is included with sink. Nantucket Sinks stainless steel sinks have thick rubber dampening pads to dampen sound. Our finishing process helps keep our stainless steel corrosion-resistant to rust and oxidation. The satin finish makes daily maintenance a simple rinse..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.