Single Bowl Dual-mount Granite Composite Bar-Prep Sink Titanium
- Mfr # PR1815-TI
- Zoro # G724781824
product price:Â
$
569.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR1815-TI
- Zoro #
- G724781824
- UPC #
- 810074622486
- Country of Origin
- Poland
Description
Nantucket Sinks' 15" x 18" granite composite single bowl dual-mount bar-prep sink is crafted in Europe. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. Practical and beautiful color with metallic flecks! Part of our Rockport Collection, this sink coordinates perfectly to our PR-APS series of granite composite farmhouse sinks. Sink drain sold separately. Practical and beautiful color with metallic flecks.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.