Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Single Bowl Undermount Granite Composite Sand

  • Mfr # PR2418-S

  • Zoro # G208581759


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17.75"
Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Overall Width
23.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2418-S
Zoro #
G208581759
UPC #
817899016636
Country of Origin
Italy

Dimensions

Overall Length
17.75"
Overall Width
23.625"
Overall Height
8.25"
Bowl Depth
7.875"
Bowl Size
23.625" x 17.75"

Details

Mounting Type
Undermount
Body Material
Granite Composite
Finish
Matte
Gauge
Does not apply
Color
Sand
Includes
Clips
Weight
19 lbs.

Description

Nantucket Sinks' Italian granite composite sinks are a new discovery as part of our Plymouth Collection. This 24 inch single bowl undermount is just the right size to get the job done. With benefits long known to design professionals, this sink is 80% natural stone which helps it to be both resistant to stains and scratches. The nonporous surface is hygienic and helps to ward off microbes. Because of its material composition, it can withstand thermal shocks and temperatures up to 560 degrees Fahrenheit. The rear placement of the drain provides you with more under counter space for storage. Stone is naturally sound-absorbing for a quieter kitchen. The beautiful flecking throughout the sink give depth and eye-catching color!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.