Zoro Homepage

Square Tapered White Vessel Sink

  • Mfr # NSV109

  • Zoro # G908581752


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Overall Length
16.125"
Overall Width
16.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSV109
Zoro #
G908581752
UPC #
817899012539
Country of Origin
China

Dimensions

Overall Length
16.125"
Overall Width
16.125"
Overall Height
4.25"
Bowl Size
Top: 16.125" x 16.125" Bottom: 11.125" x 11.125"
Bowl Depth
3.625"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Weight
25lbs.
Finish
Porcelain Enamel Glaze
Collection
Brant Point Collection
Gauge
Does not apply

Description

Nantucket Sinks NSV109 is a white vitreous china vessel sink with no overflow. To be installed on top of the counter. No Faucet Drilling. This sink has a 1.75 standard vanity drain diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.