Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square White Vessel Sink

  • Mfr # NSV107A

  • Zoro # G408581924


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Overall Length
15"
Overall Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSV107A
Zoro #
G408581924
UPC #
817899012294
Country of Origin
China

Dimensions

Overall Length
15"
Overall Width
15"
Overall Height
5.25"
Bowl Size
Top: 15" x 15"/Bottom: 14.75"x 14.75"
Bowl Depth
4.75"

Details

Body Material
Ceramic - Vitreous China
Mounting Type
Topmount
Color
White
Weight
23lbs.
Collection
Brant Point Collection
Gauge
Does not apply
Finish
Porcelain Enamel Glaze

Description

Nantucket Sinks NSV107A is a perfectly square 15 inch ceramic vessel sink. Crafted from vitreous china the surface is easy to clean, with no overflow. This sink has a 1.75 drain diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.