Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

St. Bart Fireclay Hand-decorated Vanity Sink

  • Mfr # RC74040PG

  • Zoro # G708581730


product price: $1,874.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
White/Gold
Overall Length
19"
Overall Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC74040PG
Zoro #
G708581730
UPC #
817899017022
Country of Origin
Italy

Dimensions

Overall Length
19"
Overall Width
19"
Overall Height
6.75 overall, 4 from counter"
Bowl Size
19" Diameter
Bowl Depth
5.25

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
White/Gold
Weight
25lbs.
Finish
Glazed
Gauge
Does not apply
Collection
Regatta Collection

Description

Nantucket Sinks St. Bart fireclay bathroom sink is part of our Regatta Collection. This unique sink features hand finished bands of genuine platinum and gold leaf on its crisp white fireclay. Shaped with a graceful sloping inner basin, this semi recessed sink is a beautiful design feature but also durable. Crafted in the artisan tradition of Italy, this sink is the focal point of your vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.