Zoro Homepage

St. Louis Italian Fireclay Vanity Sink

  • Mfr # RC73240BHY

  • Zoro # G808581913


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
Brown
Overall Length
16"
Overall Width
19.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC73240BHY
Zoro #
G808581913
UPC #
817899017855
Country of Origin
Italy

Dimensions

Overall Length
16"
Overall Width
19.5"
Overall Height
8"
Bowl Size
19.5" x 16"
Bowl Depth
6.75"

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
Brown
Weight
22lbs.
Finish
Glazed
Gauge
Does not apply
Collection
Regatta Collection

Description

The St. Louis may be the most regal of our entire Regatta Collection! A topmount style drop-in vanity sink of genuine fireclay with a rich matte brown glaze. Finished by hand painted with gorgeous details embellishing its interior. The majestic and intricate designs will add a touch of splendor to your bath. his sink has an overflow with a complimentary plated overflow ring hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.