Zoro Homepage

St. Malo Italian Fireclay Vanity Sink

  • Mfr # RC77240P

  • Zoro # G608581670


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Topmount
Color
White/Platinum
Overall Length
17.75"
Overall Width
17.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC77240P
Zoro #
G608581670
UPC #
817899017695
Country of Origin
Italy

Dimensions

Overall Length
17.75"
Overall Width
17.75"
Overall Height
6.375 overall, 2.625 from counter"
Bowl Size
17.75" Diameter x 6.375"
Bowl Depth
5"

Details

Body Material
Fireclay
Mounting Type
Topmount
Color
White/Platinum
Weight
21lbs.
Collection
Regatta Collection
Finish
Glazed
Gauge
Does not apply

Description

Nantucket Sinks St. Malo fireclay bathroom sink is part of our Regatta Collection. This unique sink features a genuine hand-painted platinum accent exterior. This design shows well against the white fireclay. Shaped with a graceful sloping inner basin, this semi recessed sink is a beautiful design feature but also durable. Crafted in the artisan tradition of Italy, this sink is the focal point of your vanity. Truly stunning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.