
St. Tropez Italian Fireclay Vanity Sink (Discontinued)
- Mfr # RC77240BS
- Zoro # G508581824
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC77240BS
Zoro #
G508581824
UPC #
817899017671
Country of Origin
Italy
Dimensions
Overall Length
17.75"
Overall Width
17.75"
Overall Height
6.375 overall, 2.625 from counter"
Bowl Size
17.75" Diameter x 6.375"
Bowl Depth
5"
Details
Body Material
Fireclay
Mounting Type
Topmount
Color
White/Blue
Weight
21lbs.
Finish
Glazed
Gauge
Does not apply
Collection
Regatta Collection
Description
Nantucket Sinks St. Tropez fireclay bathroom sink is part of our Regatta Collection. This unique sink features genuine platinum leaf accents. Royal blue linear geometric designs are hand finished on crisp white fireclay. Shaped with a graceful sloping inner basin, this semi recessed sink is a beautiful design feature but also durable. Crafted in the artisan tradition of Italy, this sink is the focal point of your vanity. Modern and classic!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.