Zoro Homepage

Stainless Steel Rectangle Bathroom Sink

  • Mfr # TRS-SM

  • Zoro # G208581773


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Mounting Type
Undermount or Overmount
Color
Stainless steel
Overall Length
12.8"
Overall Width
19.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS-SM
Zoro #
G208581773
UPC #
817899019767
Country of Origin
India

Dimensions

Overall Length
12.8"
Overall Width
19.8"
Overall Height
4.375"
Bowl Size
19.8" x 12.8" x 4.375"
Bowl Depth
4"

Details

Body Material
Stainless Steel
Mounting Type
Undermount or Overmount
Color
Stainless steel
Weight
6lbs.
Gauge
18
Finish
Polished
Collection
Brightwork Home

Description

An elegant handcrafted trough sink in stainless steel with polished finish. The surface of the sink has light hammering creating interest and texture. Because they are made by hand, each sink slightly different than the other. The high shine adds a touch of drama to your bath or powder room. This sink can be topmounted or undermounted. This sink will naturally oxidzie if left untreated but a quick polish will bring back its luster! Crafted from 304 18 Gauge stainless steel. Like the brightwork on a ship, this sink is the highlight of your vanity. Uses a standard lavatory drain 1.5 without overflow. Slight variations may exist up to .25.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.